Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AccuformNMC

Model # :WBB3254321

MPN #: MPPE792VP

AccuformNMC™ Safety Sign, Caution Hearing Protection Required, 7" x 10", Plastic

Product Description
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.

Features:
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has clear UV protective overcoat
  • Withstands dirt and chemical splash, abrasion, and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation


PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness0.05 in

Product Details

Sign ShapeRectangle
Sign LegendHearing Protection Required
TypeCaution Sign
ColorBlack/Yellow
Mounting LocationCorner Holes
Language(s)English
MaterialPlastic
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMPPE792VP
BrandAccuformNMC

Compliance & Certifications

OSHA or ANSIOSHA 29 CFR 1910.145/ANSI Z535