Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AccuformNMC

Model # :WBB3254262

MPN #: MADM130VS

AccuformNMC™ Safety Sign, Danger Authorized Personnel Only, 7" x 10", Adhesive Poly

Product Description
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.

Features:
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible Poly can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application


PRICE
$10.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness0.004 in

Product Details

Sign ShapeRectangle
Sign LegendAuthorized Personnel Only
TypeDanger Sign
ColorRed/Black/White
Mounting LocationAdhesive Backed
Language(s)English
MaterialAdhesive Poly
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberMADM130VS
BrandAccuformNMC

Compliance & Certifications

OSHA or ANSIOSHA 29 CFR 1910.145/ANSI Z535