Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AccuformNMC

Model # :WBB3254288

MPN #: MADM014VA

AccuformNMC™ Safety Sign, Danger Construction Area Keep Out, 10" x 14", Aluminum

Product Description
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.

Features:
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat
  • Withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners with 3/16" mounting holes for installation


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness0.032 in

Product Details

Sign ShapeRectangle
Sign LegendConstruction Area Keep Out
TypeDanger Sign
ColorRed/Black/White
Mounting LocationCorner Holes
Language(s)English
MaterialAluminum
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberMADM014VA
BrandAccuformNMC

Compliance & Certifications

OSHA or ANSIOSHA 29 CFR 1910.145/ANSI Z535