Safety Signs - Caution Area - Vinyl 7"H X 10"W
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - AREA IN FRONT OF THIS ELECTRIC PANEL MUST BE KEPT CLEAR FOR 36 INCHES
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - AREA IN FRONT OF THIS ELECTRIC PANEL MUST BE KEPT CLEAR FOR 36 INCHES
PRICE
$9.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Area In Front Of This Electrical Panel Must Be Kept Clear |
| Type | Electrical Hazard Signs |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | C115p |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |