Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WB601846V

MPN #: C31PB

Safety Signs - Caution Hard Hat Area - Vinyl 10"H X 14"W

Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - HARD HAT AREA
PRICE
$18.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
18.25
Buy 3 units - 5 units
17.50Save $0.75 (4%)
Buy 6+ units
17.00Save $1.25 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness40 in

Product Details

Assembly RequiredNo
Sign ShapeRectangle
Sign LegendHard Hat Area
TypePersonal Protective Equipment Signs
ColorWhite
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingCaution
Manufacturers Part NumberC31PB
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA