Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WB994165V

MPN #: MABR607VS

Safety Signs - Caution Open Door Slowly - Vinyl 10"H X 14"W

Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.

Text on Sign:
CAUTION - OPEN DOOR SLOWLY

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application


PRICE
$20.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.00
Buy 3 units - 5 units
19.00Save $1.00 (5%)
Buy 6+ units
18.50Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness40 in

Product Details

Assembly RequiredNo
Sign ShapeRectangle
Sign LegendOpen Door Slowly
TypeDoor Safety Signs
ColorYellow
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingCaution
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA