Safety Signs - Danger Do Not Enter - Rigid Plastic 7"H X 10"W
Write a Review
|
Questions & Answers (0)
Product Description
Brightly Colored, Easy To Read Signs Helps Comply With Osha Standards. Danger Signs Should Be Used Where Immediate Hazards Exist.
Text On Sign :
Danger - Do Not Enter
Text On Sign :
Danger - Do Not Enter
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Do Not Enter |
| Type | Security & Access Signs |
| Color | Multi-colored |
| Glow in The Dark | No |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | D104r |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |