Safety Signs - Notice Keep This Area Clean - Rigid Plastic 10"H X 14"W
|
Questions & Answers (0)
Product Description
Brightly colored, easy to read signs helps comply with OSHA standards. Notice signs convey important safety information.
Text on Sign:
NOTICE - KEEP THIS AREA CLEAN
Text on Sign:
NOTICE - KEEP THIS AREA CLEAN
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Keep This Area Clean |
| Type | Cleanliness & Hygiene Signs |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Notice |
| Manufacturers Part Number | N36rb |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |