Global Industrial
Model # :WB670653BL
Global Industrial Safety Tape, 4"W x 108'L, 5 Mil, Blue, 1 Roll
|
Questions & Answers (0)
Product Description
✓ Smooth matte finish
✓ Promotes workplace safety
✓ Conformable
Outline aisles, walkways, and changes in floor-height with the Global Industrial Safety Tape. The PVC tape is durable making it ideal for marking hazards on floors, walls, and equipment in various work settings. Made of vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas and is commonly used in aisle demarcation, color coding, and pipe-banding applications. 1-Year Limited Warranty.
✓ Promotes workplace safety
✓ Conformable
Outline aisles, walkways, and changes in floor-height with the Global Industrial Safety Tape. The PVC tape is durable making it ideal for marking hazards on floors, walls, and equipment in various work settings. Made of vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas and is commonly used in aisle demarcation, color coding, and pipe-banding applications. 1-Year Limited Warranty.
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 4 in |
| Weight | 2 lbs |
| Thickness | 5 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Blue |
| Adhesive Material | Rubber |
| Pattern | Solid |
| Material | Vinyl |
| Package Quantity | 1 |
| Reflective Type | Non Reflective |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |