SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, L/XL

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, L/XL

Item #: WBB1602212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 up to 15% OFF

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, S/M

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, S/M

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

DeWalt® DSV220-L ANSI Class 2 Economy Mesh Vest L

DeWalt® DSV220-L ANSI Class 2 Economy Mesh Vest L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, S/M

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, S/M

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, L/XL

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange L/XL, ECO-G-OL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Orange 2XL/3XL, ECO-G-O2/3X

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, L/XL

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • Zip front closures
  • 2" Silver reflective tapes
  • (1) Chest pocket
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size L/XL

Product Details

  • Description Mesh Fabric Safety Vest
  • Number of Pockets 1
  • Type Standard Safety Vest
  • Closure Type Zipper
  • Package Quantity 1
  • Brand Petra Roc
  • Material Polyester Mesh
  • Manufacturers Part Number OVM2-CB0-L/XL
  • Color Family Orange
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, L/XL

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, L/XL

Item #: WBB1602212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant