Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1531801

MPN #: UESVP1228-6A-PT

Hallowell® DigiTech 6-Tier 6 Door Safety-View Plus Locker, 12"W x 12"D x 78"H, Tan, Assembled

Product Description
DigiTech Safety-View Plus Lockers provide a secure storage solution with patented polycarbonate doors allowing a clear view of contents and our DigiTech electronic access locks which can be programmed for multi-user and single-user modes.

GENERAL Features:
  • Aluminum number plates (#1-up) with mounting hardware are included
  • Digitech Locks and 2 AA batteries included
  • Safety-View plus doors provide an unobstructed view of locker contents
  • Order 3-wide units for best value. Order 1-wide units to complete quantity needed for each continuous row
Lock Features:
  • powered by 2 AA batteries (included) which provide in excess of 10,000 uses
  • LED's flash to indicate low battery level
  • locker can be opened when batteries are low or dead with a mechanical master key override
  • 8-digit master and sub-master codes for two levels of management security
  • Safety View Windowed Wardrobe and Box Lockers
Day Use Mode:
  • User can lock and unlock door with a user selected code
  • upon returning, the user enters the 4-digit code to unlock door
  • code is then erased and the locker is available for the next user
Permanent Use Mode:
  • user enters a pre-programmed 4-digit code to unlock and use locker repeatedly
  • lock does not require a code to relock the door


Made In USA

PRICE
$1,245.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height12 in
Weight70 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeFinger Pull
ColorTan
Door TypeSafety View
SeriesDigiTech SVP
Tier TypeSix Tier
Configuration1 Wide
MaterialSteel/Polycarbonate
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberUESVP1228-6A-PT
BrandHallowell

Warranty

Warranty2 yr