RPB Safety Z4, FR Shoulder Cape, PX5
Write a Review
|
Questions & Answers (0)
Product Description
RPB Z4 Respirator, includes: 15-721 FR Shoulder Cape, 04-831 Breathing Tube, 03-801-FR PX5 PAPR
PRICE
$2,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Z4, FR Shoulder Cape, PX5 |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-018-21-FR |
| Batteries | Yes |
| Papr Mount | Yes |
| Cartridges Included | Yes |
| Brand | RPB Safety |