Wheelchair Batteries
Availability
Voltage
Type
For Use With
Brand
Amperage
Length
Width
Height
Price
Terminals
F1
Voltage
6 V
Amperage
7 A
For Use With
MK
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Yuasa
Terminals
F1
Voltage
12 V
Amperage
1.2 A
For Use With
MK
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Universal Power
Terminals
NB
Voltage
12 V
Amperage
18 A
For Use With
Wheelchair Battery
AJC® Go-Go Elite Traveller SC40E/SC44E Wheelchair Replacement Battery 12Ah, 12V, F2
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
26 A
For Use With
MK
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Pride
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
Terminals
F2
Voltage
12 V
Amperage
14 A
For Use With
Wheelchair Battery
AJC® Shoprider Xtralite Jiffy UL7WR, UL7WRII Wheelchair Replacement Battery 12Ah, 12V
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Wheelchair Battery
Terminals
IT
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
AJC® Golden Technologies GP-201-R U1 Wheelchair Replacement Battery 35Ah, 12V, NB
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
AJC® Electric Mobility 252LE Candy Apple Wheelchair Replacement Battery 35Ah, 12V, NB
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Wheelchair Battery
AJC® Golden Technologies GP-201-R 22NF Wheelchair Replacement Battery 55Ah, 12V, NB
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
AJC® Fortress Scientific Kids Commuter GP24 Wheelchair Replacement Battery 7Ah, 12V, F2
Terminals
F2
Voltage
12 V
Amperage
7 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
AJC® Lifestand LSC Compact Standing Wheelchair Wheelchair Replacement Battery 22Ah, 12V
Terminals
NB
Voltage
12 V
Amperage
22 A
For Use With
Wheelchair Battery
AJC® Electric Mobility 500T Indoor - Outdoor Scooter Wheelchair Battery, 35ah, 12V
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Wheelchair Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Wheelchair Battery
AJC® Pride Mobility Quantum Jazzy 1420 Wheelchair Replacement Battery 75Ah, 12V, NB
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery
Terminals
NB
Voltage
12 V
Amperage
18 A
For Use With
Wheelchair Battery
AJC® Electric Mobility Rascal Rover GP24 Wheelchair Replacement Battery 75Ah, 12V, NB
Terminals
NB
Voltage
12 V
Amperage
75 A
For Use With
Wheelchair Battery
AJC® Golden Technologies Alante GP-201R 22NF Wheelchair Replacement Battery 55Ah, 12V
Terminals
NB
Voltage
12 V
Amperage
55 A
For Use With
Wheelchair Battery