Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 29372 20V Battery Charger For 20V Tools

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

GreenWorks™ 29372 20V Battery Charger For 20V Tools

Item #: WBB1573625

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
GreenWorks™ 29372 20V Battery Charger For 20V Tools

The GreenWorks® Compact 20V Lithium-Ion System offers zero carbon emission solution for suburban homes with a small footprint. Now you can get your yard looking professionally landscaped without the traditional hassle and high maintenance of gas powered tools. This is a great solution for homes with small yards lots of rich natural assets. Whether you need to trim your hedges or eliminating tough weeds from your yard, the GreenWorks® Compact 20V System offers a cost effective solution with the tools you need to get it all done quickly and efficiently. Battery compatible Only with other GreenWorks® Compact 20V tools.

Features:
  • Diagnositc LED's indicates when the charging process has finished
  • Space saving wall mountable design
  • Rubber feet for added stability when inserting and removing a G-MAX battery
  • Stops charging once the battery is finished charging in order to protect the life of your battery
  • Energy Star certified

Product Specifications

    • BRANDGreenWorks®
    • VOLTAGE20
    • BATTERY CHEMISTRYLi-Ion
    • CHARGE TIME60 Minutes
    • TYPECharger
    • MANUFACTURERS PART NUMBER29372

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!