Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-59-0280 M28™ 3-Bay Universal Charger
See all 27 items in product family

Milwaukee® 48-59-0280 M28™ 3-Bay Universal Charger

Item #: WBB447897

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save up to 33%
Price: $ 181.95
Product Information
Customer Review
Product Q&A
Milwaukee® 48-59-0280 M28™ 3-Bay Universal Charger

Depend on unlimited jobsite power with the 3-bay universal charger. The M28™ 3-Bay Universal Charger gives you constant jobsite power with fast charging in 3 bays. It powers up V18/28V lithium-ion batteries in an hour, and quickly charges slide-on 12V-18V NiCd batteries in 45 minutes. Designed to withstand tough jobsite conditions, its durable construction includes an impact resistant base, a protective side handle and charger terminal dust cover. The convenient, built-in cord wrap also acts as a shock absorber. The high-visibility LED light displays the charge status from across the room, so you can monitor your cordless tool power source without interrupting your work.

Features:
  • Single-unit simplicity: Milwaukee M28™ Lithium-ion, V18 Lithium-Ion and NiCd batteries
  • Durable construction: Withstands tough jobsite conditions
  • 9-ft. Pass-through plug: Conserves valuable outlet space
  • High-visibility LED light: Displays charge status from across the room

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTION3-Bay Universal Charger
    • VOLTAGE12-28
    • BATTERY CHEMISTRYLi-Ion / NiCd
    • CHARGE TIME45-60 Minutes
    • PACKAGE QUANTITY1
    • TYPECharger
    • MANUFACTURERS PART NUMBER48-59-0280

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!