Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Multi-Positional Air Handler/Electric Furnace WMP24-10 - 950 CFM, 32765 BTU, 2 Ton

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Winchester Multi-Positional Air Handler/Electric Furnace WMP24-10 - 950 CFM, 32765 BTU, 2 Ton

Item #: WBB2170370

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 855.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Winchester Multi-Positional Air Handler/Electric Furnace WMP24-10 - 950 CFM, 32765 BTU, 2 Ton

The WMP series residential electric furnace is the perfect choice for new and replacement installations. The compact, modular design allows it to be installed in upflow, downflow and horizontal applications. The unit features a maintenance free adjustable speed blower motor and is A/C and heat pump ready; just add coil, line set and condenser. The newly designed cabinet is well insulated for quiet operation, and heavy gauge coiled nickel-chromium wire heating elements are easy to install in the field. Units are factory assembled, wired and tested to assure safe dependable and economic installation and operation. Installation requires dedicated double-pole circuit breaker(s), the appropriate gauge 240V wiring with proper polarity and ground. Register online within 90 days of installation for a 10 year limited parts warranty.

Product Specifications

    • BRANDWinchester
    • WIDTH INCHES17-1/2
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES21-1/2
    • WEIGHT LBS58
    • COLOR FINISHBrown
    • CONSTRUCTIONGalvanized Steel
    • BTU COOLING32,765
    • INPUT BTU32,765
    • OUTPUT BTU32,765
    • CFM HIGH950
    • CFM MEDIUM713
    • CFM LOW560
    • TON2
    • EFFICIENCY RATING % (AFUE)100
    • VOLTAGE240
    • AMPS60
    • WATTS9600
    • KILOWATTS (KW)9.6
    • HORSEPOWER1/4
    • FUEL TYPEElectric
    • APPROVALCSA
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERWMP24-10
    • STAGES1
    • MOTOR TYPEPSC
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!