Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-Bike Stadium Bike Rack - Ready-to-Assemble

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

6-Bike Stadium Bike Rack - Ready-to-Assemble

Item #: WB269319

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STADIUM BIKE RACKS
Unassembled 6 Bike Rack
Bike racks are great for use around stadiums, parks, athletic fields and more. U-rail bike rails allow double sided bike storage. Stores bicycles in upright position. Black powder coat finish. Unassembled racks are made using 1-5/8" diameter x .098 thick tubular steel. U-rails easily attach to U-channel base rails for assembly. Base rails allow freestanding, portable use or can be anchored (mounting hardware not included).

Product Specifications

    • LENGTH INCHES 74
    • WIDTH INCHES 15
    • HEIGHT INCHES35
    • CAPACITY 6 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BIKE SPACING34-3/8
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MOUNT TYPEFree Standing/Anchored
    • TUBE DIAMETER INCHES1-5/8
    • TYPE6-Bike
    • WEIGHT LBS66
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Bike Rack

Your review: This bike rack was purchased late in the week and arrived at the Tennessee facility on Monday. It was easy to assemble and is fairly heavy duty. Thanks!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide assemly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result