Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RackiT™ Boot Bike Rack, Galvanized Steel, 25-5/8"L x 2-5/8"W x 11-1/16"H

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

RackiT™ Boot Bike Rack, Galvanized Steel, 25-5/8"L x 2-5/8"W x 11-1/16"H

Item #: WB436675

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 153.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RackiT™ Boot Bike Rack, Galvanized Steel, 25-5/8"L x 2-5/8"W x 11-1/16"H

The RackiT™ Boot Bike Rack is a unique solution for parking, storing and securing bicycles. One-of-a-kind, the RackiT™ Boot bike rack's simple but elegant design makes it easy to load and remove bicycles. The RackiT™ Boot bike rack is made for indoor and outdoor use, is durable, sturdy, weather resistant, and maintenance free. The RackiT™ Boot is both powder coated and galvanized for maximum strength. This bicycle storage system is especially effective in small and narrow spaces. The RackiT™ Boot bike rack is simple to install and perfect for parks, playgrounds, restaurants, schools, universities, apartment buildings, condominiums, home owners, and retail stores. It can be mounted both on a wall or on the ground! The RackiT™ Boot bike coral is easy to install, and comes with pre-drilled surface mounting holes. The RackiT™ Boot bike rack also features an optional in-ground mount for added security.

  • Single Bike Rack
  • Elegant with durable exterior
  • Creative and Innovative arrangement options
  • Corrosion resistant; galvanized with powder coat finish
  • Easy to Install

Product Specifications

    • LENGTH INCHES 25-5/8
    • WIDTH INCHES 2-5/8
    • HEIGHT INCHES11-1/16
    • COLOR FINISHGalvanized Steel
    • ASSEMBLYAssembled
    • BIKE CAPACITY1 Bike
    • BRANDMLR International
    • DESCRIPTIONRackiT™ Boot Bike Rack
    • MANUFACTURERS PART NUMBERBOOT RACKIT
    • MOUNT TYPESurface or In-Ground Mount
    • WEIGHT LBS21 lbs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what we were looking for

Your review: The bike racks are perfect for our site. Low profile but sturdy. It would be nice if you provided installation hardware or even an installation kit to purchase. Instructions would be lovely too.

Pros: Good design, sturdy construction

Cons: Your on your own figuring out how to install it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!