Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RackiT™ Key Bike Rack, Galvanized Steel, 10-5/8"L x 6-1/4"W x 35-11/16"H

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

RackiT™ Key Bike Rack, Galvanized Steel, 10-5/8"L x 6-1/4"W x 35-11/16"H

Item #: WBB1582133

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.99 Save up to 40%
Price: $ 184.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RackiT™ Key Bike Rack, Galvanized Steel, 10-5/8"L x 6-1/4"W x 35-11/16"H

The RackiT™ Key Bike Rack is a unique solution for parking, storing and securing bicycles. One-of-a-kind, the RackiT™ Key bike rack's simple but elegant design makes it easy to load and remove bicycles. The RackiT™ Key bike rack is made for indoor and outdoor use, is durable, sturdy, weather resistant, and maintenance free. The RackiT™ Key is both powder coated and galvanized for maximum strength. This bicycle storage system is especially effective in small and narrow spaces. The RackiT™ Key bike rack is simple to install and perfect for parks, playgrounds, restaurants, schools, universities, apartment buildings, condominiums, home owners, and retail stores. It can be mounted both on a wall or on the ground! The RackiT™ Key bike coral is easy to install, and comes with pre-drilled surface mounting holes. The RackiT™ Key bike rack also features an optional in-ground mount for added security.

  • Single Bike Rack
  • Elegant with durable exterior
  • Creative and Innovative arrangement options
  • Corrosion resistant; galvanized with powder coat finish
  • Easy to Install

Product Specifications

    • LENGTH INCHES 10-5/8
    • WIDTH INCHES 6-1/4
    • HEIGHT INCHES35-11/16
    • COLOR FINISHGalvanized Steel
    • BIKE CAPACITY1 Bike
    • BRANDMLR International
    • CONSTRUCTIONSteel
    • DESCRIPTIONRackiT™ Key Bike Rack
    • MANUFACTURERS PART NUMBERKEY RACKIT
    • MOUNT TYPESurface or In-Ground Mount
    • WEIGHT LBS26.8 lbs
    • ASSEMBLEDAssembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!