Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Tricycle 250 Lb Capacity Single Speed Coaster Brake Purple
See all 2 items in product family

Industrial Tricycle 250 Lb Capacity Single Speed Coaster Brake Purple

Item #: WB269121PL

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 831.00
Product Information
Customer Review
Product Q&A
Accessories
EAGLE LIGHT DUTY TRICYCLES
Single-Speed Coaster Brake Tricycle
Eagle light duty tricycles provide a quick, easy & healthy way to move personnel & stock around large facilities & warehouses. Tricycles include a rear wire basket for storage that makes moving items a breeze. Three-wheel design for stability and hand brakes for sure stopping. Made using a durable steel frame. Handles include comfort grips. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 250 lb. capacity. Rear basket measures 21"L x 15"W x 9"H. Features a 3/4" axle and 24" diameter black-wall tires. Easy assembly.

Product Specifications

    • LENGTH INCHES 70
    • WIDTH INCHES 29
    • HEIGHT INCHES43
    • CAPACITY LBS250
    • COLOR FINISHPurple
    • ASSEMBLYEasy Assembly
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIBIKE-3-DC-P
    • OPTIONRear Basket
    • STYLEEagle Mfg
    • WEIGHT LBS65
    • WHEEL SIZE24"
    • BRAKEFront Caliper Brake / Coaster Brake
    • SPEED1-speed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tricycle

Your review: This Tricycle has allowed our Inventory manager to get around our facility faster and the basket holds the paperwork and can even transport samples of issues.

Pros: It is easy to use and a lot faster than walking.

Cons: It is sometimes too quite and care has to be taken from people walking out of isles in front of it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!