Take 15% off your entire order!

Offer applied at checkout

+

Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium

Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium

Item #: WB290366M

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • M
  • L

M

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium

Includes (1) Half-Mask Respirator and P100 Filter Disk 2/Pack

P100 Particulate filter disks are lighter than traditional filter cartridges and fit under welding helmets. Easy twist on/off design. Piggyback with any Moldex cartridge with adaptor.

The 7000/7800 Series half mask respirators are specifically designed to comfortably conform to facial contours and with a modern look that increases worker acceptance. The curved neck buckle and adjustable head cradle ensure a comfortable, custom fit for most users and without pressure points.

Workers will enjoy the all-day comfort that comes from the lightweight 7000/7800 Series masks. The low profile, compact design provides an expansive field of vision and makes the mask well suited to be worn under welding helmets.

In drop down mode the mask can be conveniently stored around the neck while on the go. Switch the strap to lock down position for quick donning of a mask pre-adjusted for personal comfort.

Features:

  • The 7800 Premium Silicone Half Mask has higher resistance to heat and compression, with all the enhanced comfort and durability of silicone
  • Sleek design for modern, high-tech look and increased worker acceptance
  • Light weight design plus extra-wide sealing area provides all-day comfort
  • Low profile, compact design fits well under welding helmets and with safety glasses
  • Mask drops down for convenient storage around the neck or locks down for custom fit
  • Adjustable head cradle and curved neck buckles for extra comfort
  • Wide field of vision
  • Maintenance made simple with very few replacement parts
  • Available pre-assembled and also as individual components
  • 100% PVC-Free®

Product Specifications

  • BRANDMoldex
  • DESCRIPTIONPremium Half Mask Respirator & Filter
  • MANUFACTURERS PART NUMBERRespirator: 7802, Filter: 7940
  • PACKAGE QUANTITYRespirator + Filter
  • SIZEM
  • TYPEHalf Mask
  • HEAD HARNESS MATERIALSilicone
  • FACEPIECE MATERIALSilicone
  • RESPIRATOR CARTRIDGE TYPE INCLUDEDP100
  • CARTRIDGES INCLUDEDYes
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • RESPIRATOR CONNECTION TYPEBayonet
  • DISPOSABLE/REUSABLEReusable
  • SERIES7800
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium

Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium

Item #: WB290366M

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Moldex 7802 7800 Series Premium Silicone Half Mask Respirator + 7940 P100 Filter Disk, Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant