Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Farm Pack SR 200

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sundstrom® Safety Farm Pack SR 200

Item #: WBB651041

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Farm Pack SR 200

A respiratory protection kit for the avid farmer covering applications ranging from pesticides, fertilizing, wood work, grinding, glue, mechanical repair, dust, hay, and more. The SR 200 full face mask silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. This light weight full face mask has a concave polycarbonate visor which offers a wide and unobstructed view for the user. One farm pack includes everything you need.

Features

  • Chemical cartridges protects against organic gases and vapors as well as acid gases, ammonia and methylamine
  • Face piece is made of heat treated silicone with minimal risk of contact allergies
  • A unique face seal design providing a high protection factor
  • High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil
  • Double exhalation valve design providing only half the breathing resistance of competitive respirators
  • Can be used with our P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
  • Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow and extended filter life
  • Cartridge with extra large surface area provides extremely low breathing resistance and high gas absorption capacity
  • Delivered in a convenient storage box
  • One-size-fits-all, respirator will accommodate most adults
  • Easily adjustable V-shaped latex free elastic head harness with a large crown plate

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONSilicone
    • DESCRIPTIONFarm Pack
    • MANUFACTURERS PART NUMBERH05-8521
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPEAPR, Packs and Kits
    • ADJUSTABLE HARNESSYes
    • FILTERS3
    • APPROVALNIOSH
    • APPROVED FORP100 Particulate Filter, Chemical Cartridge OV/SD/CL/HF, AM/MA Cartridge
    • FILTER CLASSP100
    • EXHILATION VALVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!