Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Head Harness For SR 200
See all 6 items in product family

Sundstrom® Safety Head Harness For SR 200

Item #: WBB651076

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Head Harness For SR 200

Textile head harness for full face mask SR 200, keeps your full face mask Respirator functioning effectively and lasting longer. Machine Washable in 140 degrees F. Six point attachment for an evenly distributed fit, made of breathable nylon textile material.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONNylon Mesh
    • DESCRIPTIONMesh Head Harness For SR 200
    • MANUFACTURERS PART NUMBERR01-1203
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPERespirator Accessories
    • FOR USE WITHSR 200
    • PRICE PEREach
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!