Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Membrane Kit For SR 200 - Pkg Qty 5
See all 6 items in product family

Sundstrom® Safety Membrane Kit For SR 200 - Pkg Qty 5

Item #: WBB651071

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 5

Price: $113.75
Product Information
Customer Review
Product Q&A
Accessories
Membrane Kit For SR 200

Membrane kit for Full Face Mask SR 200 keeps your Full Face Mask Respirator functioning effectively and lasting longer. The kit contains 3 pcs inhalation membranes, 2 pcs taps, 2 pcs exhalation membranes, 2 pcs protective caps. Exhalation valves reseal instantly with each breath securing an extremely high protection factor.

Product Specifications

    • COLOR FINISHBlack, Orange
    • BRANDSundstrom Safety
    • CONSTRUCTIONSilicone, Nylon, Plastic
    • DESCRIPTIONMembrane Kit
    • MANUFACTURERS PART NUMBERR01-1204
    • PACKAGE QUANTITY5
    • SIZEOne Size
    • TYPERespirator Accessories
    • PRICE PERPack
    • FOR USE WITHSR 200
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!