Sundstrom® Safety Mining Safety Kit M/L
See all 27 items in product family

Sundstrom® Safety Mining Safety Kit M/L

Item #: WBB651130

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mining Safety Kit M/L

The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One mining safety Kit includes everything you need.

Features

  • A unique face seal design providing a high protection factor
  • Face piece is made of heat treated silicone with minimal risk of contact allergies
  • Double exhalation valve design providing only half the breathing resistance of competitive respirators
  • High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency
  • Can be used with our P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
  • Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow and extended filter life
  • Delivered in a convenient storage box
  • Size Medium/Large
  • Easily adjustable V-shaped latex free elastic head harness with a large crown plate

Product Specifications

    • COLORBlack
    • ASSEMBLYUnassembled
    • BRANDSundstrom Safety
    • DESCRIPTIONMining Half Mask Respirator Kit
    • MANUFACTURERS PART NUMBERH05-6321M
    • PACKAGE QUANTITY1
    • SIZEM/L
    • TYPEHalf Mask
    • APPLICATIONMining Applications
    • FOR USE WITHSR 510 P100, SR 221, Filters and Cartridges
    • ADJUSTABLE HARNESSYes
    • HEAD HARNESS MATERIALNylon, Elastic
    • FACEPIECE MATERIALSilicone
    • RESPIRATOR CARTRIDGE TYPE INCLUDEDP100
    • CARTRIDGES INCLUDEDYes
    • APPROVALS OR CERTIFICATIONSNIOSH Approved
    • RESPIRATOR CONNECTION TYPEBayonet
    • DISPOSABLE/REUSABLEReusable
    • EXHALATION VALVES2
    • SERIESSR 100
    • FILTERS1
    • HALF MASK SUSPENSION TYPE2 pt.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!