Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Protective Visor For SR 84 - Pkg Qty 5
See all 6 items in product family

Sundstrom® Safety Protective Visor For SR 84 - Pkg Qty 5

Item #: WBB651048

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.77 each

Sold in packages of 5

Price: $13.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Protective Visor For SR 84

Protective polycarbonate visor for SR 84 welding cassette and shades.

Product Specifications

    • COLOR FINISHClear
    • BRANDSundstrom Safety
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONProtective Visor
    • MANUFACTURERS PART NUMBERR03-0507
    • PACKAGE QUANTITY5
    • SIZEOne Size
    • TYPELens Cover
    • FOR USE WITHSR 84
    • PRICE PERPack
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!