Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
North by Honeywell 7003, Respirator Cleaning Wipes, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

North by Honeywell 7003, Respirator Cleaning Wipes, 100/Box

Item #: WBB314735

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RESPIRATOR REFRESHER WIPE PADS (100/BOX)

North® refresher wipe pad, for use with respirator system. Alcohol based. 5 in width X 7 in length wipes.

Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES5
    • COLOR FINISHWhite
    • BRANDNorth Safety
    • CONSTRUCTIONNon-Woven Cloth
    • DESCRIPTIONRespirator Cleaning Wipes
    • MANUFACTURERS PART NUMBER7003-H5
    • PACKAGE QUANTITY100/Box
    • QUANTITY100 per Box
    • SIZE5" x 7"
    • TYPERespirator Cleaning Packets
    • WEIGHT LBS0.07 lb
    • SOLUTION TYPEAlcohol
    • FOR USE WITHRespirator System
    • PRICE PERBox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed