Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 231 Chemical Cartridge - Pkg Qty 4
See all 5 items in product family

Sundstrom® Safety SR 231 Chemical Cartridge - Pkg Qty 4

Item #: WBB651088

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 4

Price: $66.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 231 Chemical Cartridge

The SR 231 acid gas and formaldehyde cartridge is used with sundstrom safety air purifying respirators to provide protection from certain levels of chlorine, hydrogen chloride, sulfur dioxide and formaldehyde. This chemical cartridge is approved for independent use or can be combined with the Sundstrom P100 particulate filter SR 510. Meets and exceeds NIOSH standards for acid gases and formaldehyde chemical cartridges.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONActivated/impregnated carbon
    • DESCRIPTIONChemical Cartridge CL/HC/SD/FM
    • MANUFACTURERS PART NUMBERH02-3621
    • PACKAGE QUANTITY1
    • SIZE4x4x1.25
    • TYPEChemical Cartridge
    • APPROVED FORCL/HC/SD/FM
    • APPROVALNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!