Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 343 Protective Film For SR 200
See all 6 items in product family

Sundstrom® Safety SR 343 Protective Film For SR 200

Item #: WBB651059

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
SR 343 Protective Film For SR 200

Protective film for polycarbonate visor of full face mask SR 200. Use in singles or in layers for an instant clear view in a dirty environment. Pack of 10 each.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • BRANDSundstrom Safety
    • CONSTRUCTIONPVC
    • DESCRIPTIONPeel-Off Protective Film
    • MANUFACTURERS PART NUMBERT01-1204
    • PACKAGE QUANTITY10
    • SIZEOne Size
    • TYPELens Cover
    • FOR USE WITHSR 200
    • PRICE PERPack
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!