Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 344 Storage Box
See all 5 items in product family

Sundstrom® Safety SR 344 Storage Box

Item #: WBB651060

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sundstrom® Safety SR 344 Storage Box

Hard plastic storage box for full face mask SR 200 with filters and cartridges. Spacious with clip-on buckles for secure storage. The box is also suitable for wall mounting.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONPlastic
    • DESCRIPTIONStorage Box
    • MANUFACTURERS PART NUMBERT01-1214
    • PACKAGE QUANTITY1
    • TYPEAccessory
    • FOR USE WITHSR 200, Filters & Cartridges
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed