Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 367 Sealing Cover
See all 5 items in product family

Sundstrom® Safety SR 367 Sealing Cover

Item #: WBB651051

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 367 Sealing Cover

SR 367 sealing cover for all SR Air Purifying and Supplied Air Respirators.

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONNylon plastic
    • DESCRIPTIONSealing Cover
    • MANUFACTURERS PART NUMBERR03-1406
    • PACKAGE QUANTITY1
    • TYPEAccessory
    • FOR USE WITHSundstrom Supplied Air Respirators, Compressed Air Filter
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!