Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 5226 Cleaning Wipes, 1,000 Ct.
See all 14 items in product family

Sundstrom® Safety SR 5226 Cleaning Wipes, 1,000 Ct.

Item #: WBB651100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 5226 Cleaning Wipes, 1,000 Ct.

For daily cleaning and sterilization of Sundstrom products. Bulk of 1,000 wipes.

Product Specifications

    • COLOR FINISHWhite
    • BRANDSundstrom Safety
    • CONSTRUCTIONNon-Woven Cloth
    • DESCRIPTIONCleaning Wipes
    • MANUFACTURERS PART NUMBERH09-0402
    • PACKAGE QUANTITY1000/Bag
    • SIZE8" x 10"
    • TYPERespirator Wipes
    • FOR USE WITHSundstrom Respirators, Personal Safety Equipment
    • PRICE PERBag
    • SOLUTION TYPEAlcohol Free
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed