Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Welding Visor #13 - Pkg Qty 5
See all 6 items in product family

Sundstrom® Safety Welding Visor #13 - Pkg Qty 5

Item #: WBB651047

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.31 each

Sold in packages of 5

Price: $16.55

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Welding Visor #13

Welding visor shade 13 for SR 84 welding cassette for SR 200 full face mask respirator.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONGlass Shade
    • DESCRIPTIONWelding Visor, Shade 13
    • MANUFACTURERS PART NUMBERR03-0517
    • PACKAGE QUANTITY5
    • SIZE110x60 mm
    • TYPEVisor Shade
    • PRICE PERPack
    • FOR USE WITHSR 84
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!