Take 15% off your entire order!

Offer applied at checkout

+

MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

Item #: WBB2278849

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

Personal Safety Equipment Towletes provide an excellent method for wiping and refreshing respirators, hardhats and other safety equipment. Canister with 220 towelettes. 4-1/4" x 6".

Product Specifications

  • COLOR FINISHWhite
  • BRANDMSA Safety
  • CONSTRUCTIONNon-Woven Cloth
  • DESCRIPTIONSafety Respirator Towelettes, Pop Up Canister
  • INCLUDES220 Wipes
  • MANUFACTURERS PART NUMBER697382
  • PACKAGE QUANTITY220/Canister
  • SIZE4-1/4" x 6"
  • TYPERespirator Wipes
  • WEIGHT LBS0.97
  • FOR USE WITHRespirators
  • SOLUTION TYPEAlcohol Free
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • PRICE PERCanister
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MSA Confidence Plus Germicidal Cleaner, 32 Oz., 10009971 - Pkg Qty 2

Item #: B2279006

Not Yet Rated

Usually ships in 5 to 8 days

$125.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

Item #: WBB2278849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382
    MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382
    MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382
    MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant