Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT 50779 Single Face Mask Dispenser, Acrylic, Clear, 5"W x 8"H x 4"D

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

TrippNT 50779 Single Face Mask Dispenser, Acrylic, Clear, 5"W x 8"H x 4"D

Item #: WBB1899994

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT 50779 Single Face Mask Dispenser, Acrylic, Clear, 5"W x 8"H x 4"D

Features:
  • Single compartment
  • Hinged lid
  • Keyholes for wall mounting
  • Keeps face masks free from contaminants

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES5
    • DEPTH INCHES4
    • COLOR FINISHClear
    • BRANDTrippNT
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONFace Mask Dispenser
    • MANUFACTURERS PART NUMBER50779
    • PACKAGE QUANTITY1
    • SIZESingle
    • TYPEFace Mask Dispenser
    • LIMITED WARRANTYLifetime Warranty
    • RESISTANCE--
    • FOR USE WITHFace Masks
    • FILTER CLASS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!