YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50

FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50

Item #: WB708488

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.79 ea.

Price: $139.50 / Pkg of 50

Save $6.98 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $139.50 /pkg.
  • Buy 10+ $124.50 /pkg.

Quantity

FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each

FFP2 filtering face piece respirator provides simple and effective protection with comfortable fit for lasting wear throughout the day. Conformable nose clip provides a molded fit around nose and cheeks for secure seal to facial profile.

FFP2 face mask exceeds the standard disposable 3-ply face mask by providing two-way protection that filters both inflow and outflow. Each unit filter is evaluated to measure the reduction in concentrations of specific aerosols in air that passes through the filter itself. Mask units are one size for universal fitting.

Disposable respirators are most effective when there is a good seal between the edges of the respirator and your face. If the seal is not secured, protection is compromised as air can then leak in through any gaps.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONDisposable Face Mask
  • MANUFACTURERS PART NUMBERFFP2
  • MODEL708488
  • PACKAGE QUANTITY50/Box
  • SIZEOne Size
  • TYPEFFP2 Filtering Facepiece
  • APPROVALSEN 149:2001 + A1:2009
  • NUISANCE ODOR REMOVALNone
  • FACE SEALFull
  • EXHALATION VALVESNo
  • NOSE CLIPYes
  • PRICE PEREach
  • FILTER CLASSFFP2
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill

    Date: July 01, 2020

    These are KN95 masks.
    Your review:
    The masks are marked as KN95's and they do not have the correct straps for FFP2. There are no package inserts describing any certification for FFP2.
  • Reviewer: Michael

    Date: June 20, 2020

    Awesome value and very comfortable to wear.
    Your review:
    These masks are extremely comfortable and fit perfectly. I found these to be am awesome value.
  • Reviewer: JOSHUA

    Date: June 16, 2020

    Happy shopper
    Your review:
    Excellent product and great value
  • Reviewer: MARIO

    Date: June 15, 2020

    So So product
    Your review:
    The straps are breaking when you first try the mask on.
  • Reviewer: STACI

    Date: June 05, 2020

    Great for Small/Medium faces.
    Your review:
    Good masks, creates a decent seal around the face! A bit expensive... Definitely made for a Small/Medium size face. Men's faces the seal works fine but the ear loops pull badly on their ears. Still a good find & happy with the masks. We'll just get some adjusters.
  • Reviewer: Daniel

    Date: June 02, 2020

    KN95 maks.
    Your review:
    Good fit, but the straps are easily pulled free from the mask.
  • Reviewer: KEITH

    Date: June 01, 2020

    FFP2 Face Masks
    Your review:
    They meet my needs at a reasonable price.
Product Q & A

There are 2 questions and 1 answer for this product.

  • Are these KN95 mask ?

    Question Asked By: Robert, June 12, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 17, 2020

      Hello Robert, these are FFP2 type masks. Thank you for your question.

  • Are these masks made in US?

    Question Asked By: Robin, June 07, 2020

    Answer This Question

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50

FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50

Item #: WB708488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    FFP2 Disposable Face Mask, EN 149:2001 + A1:2009, 1/Each - Pkg Qty 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant