Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Drain Collector For SR 49 and SR 99
See all 15 items in product family

Sundstrom® Safety Drain Collector For SR 49 and SR 99

Item #: WBB651084

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sundstrom® Safety Drain Collector For SR 49 and SR 99

Drain collector for SR 99 compressed air filter.

Product Specifications

    • COLOR FINISHTransparent
    • BRANDSundstrom Safety
    • CONSTRUCTIONPlastic
    • DESCRIPTIONDrain Collector For Compressed Air Filter
    • MANUFACTURERS PART NUMBERR03-2503
    • PACKAGE QUANTITY1
    • SIZE--
    • TYPESupplied Air Filtration Accessory
    • COUPLERS--
    • FOR USE WITHSR 49 and SR 99 Compressed Air Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!