Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Membrane Kit For SR 100 and SR 90-3 - Pkg Qty 5

Sundstrom® Safety Membrane Kit For SR 100 and SR 90-3 - Pkg Qty 5

Item #: WBB651069

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 5

Price: $53.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Membrane Kit For SR 100 And SR 90-3

Membrane kit for half mask SR 100 and SR 90-3secure that you keep your Half-Mask Respirator functioning effectively and lasting longer. The kit contains 1 pcs inhalation membrane, 2 pcs exhalation membranes, and 2 pcs protective caps. Exhalation valves reseal instantly with each breath securing an extremely high protection factor.

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONSilicone, nylon, and plastic
    • MANUFACTURERS PART NUMBERR01-2004
    • PACKAGE QUANTITY5
    • TYPEMembrane Kit
    • FOR USE WITHSR 100, SR 90-3
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!