Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Pre Collector Element For SR 99
See all 2 items in product family

Sundstrom® Safety Pre Collector Element For SR 99

Item #: WBB651085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pre Collector Element For SR 99

Pre collector element for SR 99 compressed air filter.

Product Specifications

    • BRANDSundstrom Safety
    • MANUFACTURERS PART NUMBERR03-2504
    • PACKAGE QUANTITY1
    • TYPEPre Collector Element
    • FOR USE WITHSundstrom Supplied Air Respirators, Compressed Air Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!