Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Retaining Clips For SR 84 Welding Cassette
See all 15 items in product family

Sundstrom® Safety Retaining Clips For SR 84 Welding Cassette

Item #: WBB651054

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Retaining Clips For SR 84 Welding Cassette

Retaining Clips for SR 84 Welding Cassette.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONMetal
    • DESCRIPTIONRetaining Clips For Welding Cassette
    • MANUFACTURERS PART NUMBERR03-0518
    • PACKAGE QUANTITY10
    • SIZE--
    • TYPESupplied Air System Accessory
    • COUPLERS--
    • SERIESSR 84
    • FOR USE WITHSundstrom SR 84
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!