Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Service Kit For SR 307
See all 2 items in product family

Sundstrom® Safety Service Kit For SR 307

Item #: WBB651058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Service Kit For SR 307

Service kit for SR 307 compressed air attachment. Contains 1 pcs lock ring, 1 pcs exhalation membrane, 1 pcs cover, 1 pcs silencer soft, 1 pcs silencer hard.

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERR03-1417
    • PACKAGE QUANTITY1
    • TYPEService Kit for SR 307
    • FOR USE WITHSundstrom Supplied Air Respirators, Compressed Air Filter
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!