Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 358 Compressed Air Supply Hose, 82 Feet
See all 2 items in product family

Sundstrom® Safety SR 358 Compressed Air Supply Hose, 82 Feet

Item #: WBB651111

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 309.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 358 Compressed Air Supply Hose, 82 Feet

82 feet Hose intended for use with Sundstrom supplied air respirators. Oil and chemical resistant polyester reinforced green PVC.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET82
    • BRANDSundstrom Safety
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBERH03-3525
    • PACKAGE QUANTITY1
    • TYPEHose
    • OUTER DIAMETER INCHES0.59
    • INNER DIAMETER INCHES0.374
    • FOR USE WITHSundstrom Supplied Air Respirators, Compressed Air Filter
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!