Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 84 Welding Cassette

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Sundstrom® Safety SR 84 Welding Cassette

Item #: WBB651103

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SR 84 Welding Cassette

Intended for use with fill face mask SR 200 or the supplied air respirator mask SR 200 airline. Delivered with a protective polycarbonate visor, standard size 110x60 mm. Assorted shades and ADF lenses available separately. Full face mask not included.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONABS, Polycarbonate, Steel, PVC
    • DESCRIPTIONWelding Cassette
    • INCLUDESVisor Holder, Protective Visor, Locking Clips
    • MANUFACTURERS PART NUMBERT01-1212
    • PACKAGE QUANTITY1
    • SIZE2-3/8" x 4-5/16"
    • TYPEFull Facepiece Respirator Accessory
    • SERIESSR 84
    • COUPLERS--
    • FOR USE WITHSR 200 APR, SR 200 Airline CF SAR
    • PEOPLE SERVED1
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!