Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Y-Coupling For SR 49 and SR 99 Compressed Air Filter
See all 15 items in product family

Sundstrom® Safety Y-Coupling For SR 49 and SR 99 Compressed Air Filter

Item #: WBB651105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sundstrom® Safety Y-Coupling For SR 49 and SR 99 Compressed Air Filter

Y-coupling for SR 99 used to increase the amount of outlets on compressed air filter.

Product Specifications

    • COLOR FINISHSilver
    • BRANDSundstrom Safety
    • CONSTRUCTIONSteel
    • DESCRIPTIONY-Coupling For SR 49 And SR 99
    • INCLUDES(1) Y-Connecter
    • MANUFACTURERS PART NUMBERR03-2127
    • MODELSR 99, SR 99-1
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPESupplied Air Filtration Accessory
    • FOR USE WITHSR 49 and SR 99 Compressed Air Filter
    • COUPLERS--
    • APPROVALS OR CERTIFICATIONSNIOSH Approved
    • PEOPLE SERVED2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed