Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05825-SU FC40T5/SP841 40W Fluorescent T5 Circline Bulb, 2GX13, Cool White

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Sunlite® 05825-SU FC40T5/SP841 40W Fluorescent T5 Circline Bulb, 2GX13, Cool White

Item #: WBB1452484

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Sunlite® 05825-SU FC40T5/SP841 40W Fluorescent T5 Circline Bulb, 2GX13, Cool White

The fluorescent 40 watt 4,100K cool white T5 circline features a 2GX13 base, provides a light output of 3,350 lumens at a color rendering index (CRI) of 82 and can last an average of 10,000 hours.

Product Specifications

    • COLOR FINISHCool White
    • BASE2GX13
    • BRANDSunlite
    • COLOR RENDER INDEX82
    • LAMP TYPET5 Circline
    • LUMENS3350
    • MANUFACTURERS PART NUMBER05825-SU
    • PACKAGE QUANTITY12
    • SHAPET5 Circline
    • WATTAGE40
    • COLOR TEMPERATURE4100
    • DIAMETER INCHES5/8
    • LAMP CODEFC40T5/SP841
    • NOMINAL LENGTH INCHES11.77
    • AVG. LIFE (HOURS)10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!