Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 30199-SU F32T8/SP850 32W Fluorescent T8 Bulb, Medium Bi-Pin, Super White

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Sunlite® 30199-SU F32T8/SP850 32W Fluorescent T8 Bulb, Medium Bi-Pin, Super White

Item #: WBB1452404

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Sunlite® 30199-SU F32T8/SP850 32W Fluorescent T8 Bulb, Medium Bi-Pin, Super White

The fluorescent 32 watt super white T8 high performance straight tube features a medium bi-pin base, provides a light output of lumens at a color rendering index (CRI) of and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.

Product Specifications

    • COLOR FINISHSuper White
    • BASEMedium Bi-Pin
    • BRANDSunlite
    • COLOR RENDER INDEX82
    • LAMP TYPET8 High Performance Straight Tube
    • LUMENS3100
    • MANUFACTURERS PART NUMBER30199-SU
    • PACKAGE QUANTITY30
    • SHAPET8 Tube
    • WATTAGE32
    • NOMINAL LENGTH INCHES48
    • DIAMETER INCHES1
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)24000
    • LAMP CODEF32T8/SP850

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed