Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1857064

MPN #: O44122.SM

Tingley® Eclipse™ Class E FR Overall, Snap Fly Front, Fluorescent Yellow/Green, S

Product Description
Features:
  • Snap fly front overalls
  • ANSI/ISEA 107 Class E compliant for high visibility
  • Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for Flash Fire Performance
  • Fluorescent yellow-green background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Therm-O-Rad sealed seams for 100% waterproof protection
  • Non-conductive hardware
  • Self material suspenders with heavy duty quick release buckles and crossover
  • Hook & loop take-up straps on ankle cuffs for adjustable fit
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
PRICE
$96.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHigh Visibility Overalls
ColorYellow
Number of PocketsNo
StyleEclipse™
Closure TypeSnap Fly Front
MaterialFlame Resistant PVC on Nomex®
DescriptionEclipse™ Hi-Vis FR Overall
GenderMen's
Package Quantity1
Manufacturers Part NumberO44122.SM
WaterproofYes
Primary UseFire Protection
BrandTingley

Compliance & Certifications

CertificationsANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, NFPA 70E - HRC 2