Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, 3XL

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, 3XL

Item #: WBB1529929

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.00 Save up to 18%
Price: $ 116.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, 3XL

These bibs are heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining and 250 GSM ThemoMAXX® Insulation good up to -30°C / -22°F. The bibs have heavy duty elastic suspenders with quick release buckles, insulated front and back upper bib, inner zippered pocket plus front storage pocket on bib, 2 side waist gussets for wind guard, 2 front slash pockets, 1 side cargo pocket, zippered fly and self-adhesive flap, 18" boot zippers with self-adhesive cover for easy access and 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 2, Level Fr, ASTM F2302-08 convective heat and flame resistant. Ideal for weather protection as well as a thermal layer in industries requiring FR compliance on site. Ideal for foul weather protection as well as a thermal later in industries requiring FR compliance on site.

Product Specifications

    • COLORBlack
    • BRANDViking®
    • DESCRIPTIONJourneyman Professional Freezer Insulated Bib Overall
    • MANUFACTURERS PART NUMBER3957FRP-XXXL
    • PACKAGE QUANTITY1
    • SIZE3XL
    • STYLEBib Overalls
    • TYPEFlame Resistant
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!