Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, M

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, M

Item #: WBB1529886

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.00 Save up to 17%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Freezer Insulated Trilobal Rip-Stop Overall, Black, M

These bibs are heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining and 250 GSM ThemoMAXX® Insulation good up to -30°C / -22°F. The bibs have heavy duty elastic suspenders with quick release buckles, insulated front and back upper bib, inner zippered pocket plus front storage pocket on bib, 2 side waist gussets for wind guard, 2 front slash pockets, 1 side cargo pocket, zippered fly and self-adhesive flap, 18" boot zippers with self-adhesive cover for easy access and 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 2, Level Fr, ASTM F2302-08 convective heat and flame resistant. Ideal for weather protection as well as a thermal layer in industries requiring FR compliance on site. Ideal for foul weather protection as well as a thermal later in industries requiring FR compliance on site.

Product Specifications

    • COLORBlack
    • BRANDViking®
    • DESCRIPTIONJourneyman Professional Freezer Insulated Bib Overall
    • MANUFACTURERS PART NUMBER3957FRP-M
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEBib Overalls
    • TYPEFlame Resistant
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!