Viking® Journeyman FR Professional Trilobal Rip-Stop Bib Pants, Black, L

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Viking® Journeyman FR Professional Trilobal Rip-Stop Bib Pants, Black, L

Item #: WBB1529924

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.00 Save up to 16%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Trilobal Rip-Stop Bib Pants, Black, L

These bibs are heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining. The bibs have heavy duty elastic suspenders with quick release buckles, detachable bib design, elasticized waist with zippered fly and self-adhesive flap, 13" boot zippers with self-adhesive cover for easy access and reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 2, Level Fr, ASTM F2302-08 convective heat and flame resistant.

Product Specifications

    • COLORBlack
    • BRANDViking®
    • DESCRIPTIONJourneyman Trilobal Bib Pants
    • MANUFACTURERS PART NUMBER3907FRP-L
    • PACKAGE QUANTITY1
    • SIZEL
    • STYLEBib Pants
    • TYPEFlame Resistant
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!